Shop All Welding Jackets
Tillman
Welding Jacket, Cotton, Green, 6X
Mfr # 6230366X
Zoro # G506427735
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Jacket Style Fabric
- Features Cool, Comfortable and Washable, Designed for Light Duty Welding Only, Inside Pocket, Maintains Flame Resistance for upto 50 Home Washings at 145 Degrees F or 25 Commercial Washings upto 165 Degrees F, Must Keep Clean to Ensure Protection, Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Snap Front and Sleeves
- Leather Grade Standard
- Color Green
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230366X
- Zoro # G506427735
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Length | 36 in |
Size | 6X |
Maximum Chest Size | 70 in |
Minimum Chest Size | 68 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cool, Comfortable and Washable, Designed for Light Duty Welding Only, Inside Pocket, Maintains Flame Resistance for upto 50 Home Washings at 145 Degrees F or 25 Commercial Washings upto 165 Degrees F, Must Keep Clean to Ensure Protection, Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Snap Front and Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21DL14)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- ACCUFORM MARSEC FLIP SIGN 30 in X 24 in ALUMINUM (MASE535)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- TILLMAN Green Jacket size M (6230M)
- TILLMAN Green Shop Coat (62503X)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- Tillman Workwear and Protective Clothing