Shop All Welding Gloves
Tillman
Welding Gloves, Elkskin Palm, M, PR
Mfr # 875M
Zoro # G3257917
product price: $38.45
/pr
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Elkskin
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Elkskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 875M
- Zoro # G3257917
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 6 in |
Description
Xl Black Elk Welders Glv-Cd,Stick,M/8,PR, Welding Glove Application Stick, Glove Back Material Elkskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Black, Cuff Material Elkskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19823)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- HELLY HANSEN Rain Jacket with Hood, Green, 2XL (70300_490-2XL)
- TILLMAN Gloves, PR (1357L)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- TILLMAN Cold Protection Gloves, ColdBlock Poly/Cotton Lining, XL (1568)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (42XL)
- TILLMAN TIG Welding Gloves, Pigskin Palm, XL, PR (30-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- Tillman Gloves & Hand Protection