Shop All Welding Protection Accessories
Tillman
Welding Blanket, Tan, 6 ft. W x 6 ft. H
Mfr # 594B66
Zoro # G9494493
original price:
$117.70
21% off
new price: $92.15
/ea
Free Shipping & Returns
$92.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Withstand Temp. 1,800 Degrees F
- Color Tan
- Material Silica Cloth
- With Grommet / Without Grommet With Grommet
- Material Weight 18 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 594B66
- Zoro # G9494493
- UPC # 608134594664
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 6 ft |
Height | 6 ft. |
Width | 6 ft. |
Protective Height | 6 ft |
Overall Width | 6 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Silica, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.03 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain S-Hook, PK10 (41000)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- TILLMAN Welding Blanket, 10 ft. H x 10 ft.W, Amber (590B1010)
- TILLMAN Welding Blanket, 6 ft. H x 6 ft. W, Amber (590B66)
- STEINER Welding Blanket Roll, 150ft. W, 5ft. H, Tan (372-60R)
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- Tillman Welding Protection Accessories