Shop All Welding Protection Accessories
Tillman
Welding Blanket, 8 ft. H x 8 ft. W, Amber
Mfr # 590B88
Zoro # G8040606
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Height 8 ft
- Material Weight 24 oz/sq yd
- Protective Width 8 ft
- Welding Protection Sub-Category Blankets
- Protective Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 590B88
- Zoro # G8040606
- UPC # 608134590069
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 8 ft |
Protective Width | 8 ft |
Overall Width | 8 ft |
Overall Length | 8 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color Yellow, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.87 mm, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 18 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Polycarbonate Plate, 4-5/8x3-1/16 In, PK5 (06-0200-30)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- HAKKO Soldering Tip, Conical, 0.2mm x 9.5mm (T15-I)
- SIEVERT Preset Regulator, Single Stage, POL, 27 psi, Use With: Propane (3091-33)
- TILLMAN Welding Blanket, 6 ft. H x 6 ft. W, Amber (590B66)
- TILLMAN Welding Blanket, 10 ft. H x 10 ft.W, Amber (590B1010)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- TILLMAN Welding Blanket, Tan, 6 ft. W x 6 ft. H (594B66)
- WILSON Welding Blankets - Silica Cloth (36291)
- WILSON Wilson Transparent Welding Curtains (36278)
- Tillman Welding Protection Accessories