Shop All Welding Protection Accessories
Tillman
Welding Blanket, 6 ft. H x 6 ft. W, Amber
Mfr # 590B66
Zoro # G8040560
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Width 6 ft
- Protective Thickness 0.035 in
- Welding Protection Sub-Category Blankets
- Protective Color Amber
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 590B66
- Zoro # G8040560
- UPC # 608134590666
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Width | 6 ft |
Protective Height | 6 ft |
Overall Width | 6 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Yellow, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.87 mm, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 18 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- XTRWELD E6013 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013187-10)
- 3M Head Suspension Assembly (08-0400-51)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .045 in. (PT-045)
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- TILLMAN Welding Blanket, Tan, 6 ft. W x 6 ft. H (594B66)
- TILLMAN Welding Blanket, 10 ft. H x 10 ft.W, Amber (590B1010)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- WILSON Wilson Transparent Welding Curtains (36315)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (385-60R)
- Tillman Welding Protection Accessories