Shop All Welding Protection Accessories
Tillman
Welding Blanket, 10 ft. H x 10 ft.W, Amber
Mfr # 590B1010
Zoro # G8040621
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Color Amber
- With Grommet / Without Grommet With Grommet
- Material Weight 24 oz/sq yd
- Protective Material Fiberglass
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 590B1010
- Zoro # G8040621
- UPC # 608134590109
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Protective Height | 10 ft |
Protective Width | 10 ft |
Overall Length | 10 ft |
Overall Width | 10 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Yellow, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.87 mm, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Chemical Resistant, Spark Resistant, Spatter Resistant, Water Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 18 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- WELLER Wxp 65 Soldering Iron (T0052921199N)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- HAKKO Pencil-Style Soldering Iron, 20W (980-V12/P)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- TILLMAN Welding Blanket, 6 ft. H x 6 ft. W, Amber (590B66)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- TILLMAN Welding Blanket, Tan, 6 ft. W x 6 ft. H (594B66)
- TILLMAN Welding Blanket, 8 ft. H x 8 ft. W, Amber (590B88)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- STEINER Welding Blanket Roll, 4 ft. H x 50 ft. W (317-48RF)
- Tillman Welding Protection Accessories