Shop All Welding Gloves
Tillman
TIG Welding Gloves, Pigskin Palm, XL, PR
Mfr # 30-XL
Zoro # G3257935
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Glove Leather Grade B
- Thumb Style Straight
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 30-XL
- Zoro # G3257935
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 13-1/4" |
Glove Size | XL |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color White, Cuff Material Pigskin, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Stretch, Poly Disposable Gloves, Stretch Poly, M, 1000 PK, Clear (303363292)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-04)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-501)
- NMC Caution Wear Ppe When Handling Chemicals Sign (C647PB)
- TILLMAN Gloves, PR (1332M)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (50XL)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (750M)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4921S)
- Tillman Welding Gloves