Shop All Welding Gloves
Tillman
TIG Welding Gloves, Pigskin Palm, M, PR
Mfr # 30M
Zoro # G3258136
product price: $23.95
/pr
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Cuff Material Cowhide
- Application TIG
- Cuff Style Straight
- Glove Back Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 30M
- Zoro # G3258136
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Glove Length | 13-1/4" |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 15 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color White, Cuff Material Pigskin, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 34L (18100701)
- WOLVERINE Size 7-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- FAME FABRICS Bistro Waist Apron, Mid Length, Patch Pocket, F68, Charcoal (83448)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR (1010)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L (1488L)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1338L)
- TILLMAN Gloves, PR (13502X)
- TILLMAN Gloves, PR (502X)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- Tillman Welding Gloves