Shop All Welding Gloves
Tillman
TIG Welding Gloves, Kidskin Palm, XL, PR
Mfr # 24DXL
Zoro # G0636380
Sold in multiples of 12 for $224.28
$224.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Kidskin
- Application TIG
- Cuff Style Straight
- Glove Back Material Kidskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 24DXL
- Zoro # G0636380
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 in |
Description
Xl Kidskin Tig-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, XL (24CXL)
- TILLMAN Gloves, PR (1357L)
- TILLMAN Gloves, PR (1332S)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1200-L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1150L)
- TILLMAN TIG Welding Gloves, Kidskin Palm, 2XL, PR (24-C2X)
- BLUE DEMON STINGER TIG WELDING GLOVES, BLK/YELLOW, SIZE LAREGE (BDWG-STINGERS-L)
- Tillman Gloves & Hand Protection