Shop All Welding Gloves
Tillman
TIG Welding Gloves, Kidskin Palm, S, PR
Mfr # 24DS
Zoro # G0636417
Sold in multiples of 18 for $353.70
$353.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Kidskin
- Application TIG
- Cuff Style Straight
- Glove Back Material Kidskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 24DS
- Zoro # G0636417
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 14 in |
Description
Sm Kidskin Tig-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR (24DL)
- TILLMAN TIG Welding Gloves, Pigskin Palm, S, PR (30S)
- TILLMAN TIG Welding Gloves, Pigskin Palm, M, PR (30M)
- TILLMAN Gloves, PR (502X)
- TILLMAN 30Oz Hot Mil, Gaunlet, PR (1625)
- TILLMAN MIG Welding Gloves, Pigskin Palm, 2XL, PR (32K2X)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- Tillman Welding Gloves