Shop All Welding Gloves
Tillman
TIG Welding Gloves, Kidskin Palm, M, PR
Mfr # 44M
Zoro # G1383308
product price: $25.29
/pr
Sold in multiples of 12 for $303.48
$303.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Kidskin
- Application TIG
- Cuff Style Straight
- Glove Back Material Kidskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 44M
- Zoro # G1383308
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Description
Md Black Kidskn Tig Glv-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Black, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562M)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (USE-880-XL)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1018L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR (42S)
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015)
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE MEDIUM (BDWG-GAMECHANGERS-LONGJOHNS-M)
- Tillman Gloves & Hand Protection