Shop All Welding Gloves
Tillman
TIG Welding Gloves, Kidskin Palm, 2XL, PR
Mfr # 24-C2X
Zoro # G0636259
product price: $20.69
/pr
Sold in multiples of 6 for $124.14
$124.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Kidskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 24-C2X
- Zoro # G0636259
- UPC # 608134002435
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 15 in |
Glove Length | 13" |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size 2XL, Hand Left and Right, Color White, Cuff Material Kidskin, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Cotton/Polyester Gray Hemmed, PK12 (9507LMH)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR8)
- PETZL Chicane Auxillary Brake for SRS Tree Care Professionals (41250)
- TILLMAN Gloves, PR (1332M)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (850L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- Tillman Gloves & Hand Protection