Shop All Welding Gloves
Tillman
TIG Welding Gloves, Goatskin Palm, S, PR
Mfr # 1338S
Zoro # G3136668
product price: $10.59
/pr
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Unlined
- Application TIG
- Glove Back Material Unlined
- Palm Material Grain Goatskin Leather
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1338S
- Zoro # G3136668
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | Unlined |
Details
Item | Welding Gloves |
Application | TIG |
Glove Back Material | Unlined |
Palm Material | Grain Goatskin Leather |
Thumb Style | Straight |
Color | Pearl |
Palm Construction | Patched |
Minimum Temperature | Not Rated |
Leather Glove Liner Type | DuPont Kevlar® |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 1 inch diameter (TF-1)
- LYLE Place Cigarettes Notice, Decal, 10"x7", LCU5-0254-ND_10X7 (LCU5-0254-ND_10X7)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE (03-500-39)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350LVM)
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, M, 1 Pair (48M)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- TILLMAN Gloves, PR (13503X)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- Tillman Welding Gloves