Shop All Welding Gloves
Tillman
TIG Welding Gloves, Goatskin Palm, S, PR
Mfr # 1328S
Zoro # G3258991
product price: $13.15
/pr
Sold in multiples of 24 for $315.60
$315.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Goatskin
- Application TIG
- Cuff Style Straight
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1328S
- Zoro # G3258991
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 12 in |
Description
Sm Goatskn Tig,4Incuff-Cd, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yellow, 2" H x 2" W, Round, PK25 (43590)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-492)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, L (CM2000)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1328XL)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M, PR (1328M)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (42M)
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- TILLMAN Gloves, PR (13402X)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001B)
- Tillman Gloves & Hand Protection