Shop All Welding Gloves
Tillman
TIG Welding Gloves, Goatskin Palm, S
Mfr # 1488S
Zoro # G4239555
product price: $23.29
/pr
Sold in multiples of 12 for $279.48
$279.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Glove Back Material Goatskin
- Palm Material Goatskin
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1488S
- Zoro # G4239555
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Details
Application | TIG |
Glove Back Material | Goatskin |
Item | Welding Gloves |
Palm Material | Goatskin |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- SURTEK Orange Adjustable Safety Vest With Hook (137491)
- 3M SPEEDGLAS Welding PAPR Assembly, Belt-Mount, Ratchet (37-1101-00SW)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- TILLMAN TIG Welding Gloves, Goatskin Palm, L (1488L)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- TILLMAN MIG Welding Gloves, Deerskin Palm, S, PR (35S)
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (45L)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0260-S)
- Tillman Welding Gloves