Shop All Welding Gloves
Tillman
TIG Welding Gloves, Goatskin Palm, L
Mfr # 1488L
Zoro # G4239634
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Glove Back Material Goatskin
- Palm Material Goatskin
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 1488L
- Zoro # G4239634
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Welding Gloves |
Application | TIG |
Glove Back Material | Goatskin |
Palm Material | Goatskin |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cleaning Wipes (14-10008)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, XL, White (TY122SWHXL0025VP)
- JJ KELLER No Smoking No Open Flames Sign, 14"x10", 8001179 (8001179)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S (1488S)
- TILLMAN Gloves, PR, Color: Red (1300M)
- TILLMAN Gloves, PR (1332L)
- TILLMAN Gloves, PR (13402X)
- TILLMAN Gloves, PR (1155)
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- Tillman Gloves & Hand Protection