Shop All Welding Gloves
Tillman
Stick Welding Gloves, Pigskin Palm, XL, PR
Mfr # 495XL
Zoro # G0636301
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 495XL
- Zoro # G0636301
- UPC # 608134049546
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Glove Length | 15" |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 15 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Brown, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime 105 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 27 dB, Foam, Black/Red (H10P3E)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Scratch (48-73-2013)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- TILLMAN Stick Welding Gloves, Pigskin Palm, S, PR (495S)
- TILLMAN Stick Welding Gloves, Pigskin Palm, M, PR (495M)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (42XL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25BXL)
- ANSELL TIG Welding Gloves, Goatskin/Cowhide Palm, 10, PR (43-217)
- Tillman Welding Gloves