Shop All Welding Gloves
Tillman
Stick Welding Gloves, Pigskin Palm, S, PR
Mfr # 495S
Zoro # G1383509
product price: $21.35
/pr
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 495S
- Zoro # G1383509
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 4 in |
Glove Length | 15" |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 15 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Brown, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- VISUAL WORKPLACE PVC-Board, Red, 24"x24 (15-1924-2424-623)
- NMC First Aid Station Sign, M249R (M249R)
- TILLMAN Stick Welding Gloves, Pigskin Palm, M, PR (495M)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- TILLMAN Stick Welding Gloves, Pigskin Palm, XL, PR (495XL)
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR (24DL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001B)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1260)
- TILLMAN MIG Welding Gloves, Deerskin Palm, L, PR (35L)
- Tillman Gloves & Hand Protection