Shop All Welding Gloves
Tillman
Stick Welding Gloves, Cowhide Palm, Womens, PR
Mfr # 1018WB
Zoro # G3258915
Sold in multiples of 24 for $282.96
$282.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stick
- Glove Back Material Cowhide
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 1018WB
- Zoro # G3258915
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | Women's |
Details
Item | Welding Gloves |
Application | Stick |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Description
Imp Ladies Blue Wldrs-Bulk, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- TOP TAPE AND LABEL True Grip Anti-Slip Tape, Black, 1"W x 60'L Roll, SG7001CB (SG7001CB)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (850S)
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, L (24CL)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, L (K3109-L)
- Tillman Welding Gloves