Shop All Welding Gloves
Tillman
Stick Welding Gloves, Cowhide Palm, PR
Mfr # 1050L
Zoro # G3258361
product price: $13.99
/pr
Sold in multiples of 24 for $335.76
$335.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Cowhide
- Application Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1050L
- Zoro # G3258361
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 14" |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Stick |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Glove Leather Grade | A |
Palm Material | Cowhide |
Thumb Style | Wing |
Lining Material | Cotton Lined |
Design | Welders Glove |
Color | Brown |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Leather Palm Process | Split |
Glove Liner Material | Cotton |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Go Slow Sound Horn Bilingual Spanish (OS-DS-A-1824-VS-1283)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 150)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- TILLMAN Gloves, PR (13572X)
- TILLMAN Stick Welding Gloves, Pigskin Palm, S, PR (495S)
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR (32S)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- TILLMAN TIG Left Hand Only Welding Glove, Kidskin Palm, M (24CML)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- Tillman Gloves & Hand Protection