Shop All Welding Gloves
Tillman
Stick Welding Gloves, Cowhide Palm, 2XL, PR
Mfr # 12502X
Zoro # G3258319
product price: $19.15
/pr
Sold in multiples of 6 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Straight
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 12502X
- Zoro # G3258319
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 6 in |
Description
2X Imp Blue Wldr-Cd,Lo, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Blue, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- 3M Safety Glasses, Gray Anti-Fog (78371-66212)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BL)
- 3M Battery Pack, Lithium (520-04-57R01)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1250XL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, S, PR (1250S)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (750XL)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0224-S)
- Tillman Gloves & Hand Protection