Shop All Welding Gloves
Tillman
Stick Left Hand Only Welding Glove, Cowhide Palm, L
Mfr # 1000LL
Zoro # G3608650
product price: $4.69
/ea
Sold in multiples of 60 for $281.40
$281.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application Stick
- Glove Back Material Cowhide
- Palm Material Cowhide
- Glove Hand Style Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1000LL
- Zoro # G3608650
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Left Hand Only Welding Glove |
Application | Stick |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Glove Hand Style | Left |
Description
Left Only - 1000B, Hand Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, XL, 1 Pair (48XL)
- TILLMAN Gloves, PR (1332S)
- TILLMAN Gloves, PR, Color: Red (1300M)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1150L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- Tillman Gloves & Hand Protection