Shop All Welding Aprons
Tillman
Sm Imp Cape W/14Inbib
Mfr # 322114S
Zoro # G1378749
Sold in multiples of 4 for $291.96
$291.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Fabric Weight 2.95 lb
- Features Protect Shoulder, Sleeves, Upper Chest
- Garment Type Cape Sleeve with Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 322114S
- Zoro # G1378749
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | S |
Sleeve Length | 14 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Details
Item | Welding Cape Sleeve |
Color | Brown |
Material | Leather |
Fabric Weight | 2.95 lb |
Features | Protect Shoulder, Sleeves, Upper Chest |
Garment Type | Cape Sleeve with Bib |
Number of Pockets | 1 |
Heat Protection Type | Welding |
Cuff Style | Elastic |
Includes Bib | Yes |
Stitching Material | Kevlar(R) |
Back Closure Type | Buckle |
Includes Soapstone Pocket | Yes |
Front Closure Type | Button Snap |
Description
Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 2.95 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Pockets 1, Size S, Sleeve Length 14 in, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-9)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2092-XL (10))
- TILLMAN 24X40 Split Leg Apron (4440)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 24X24 Waist Lth Apron (4124)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 24X36 Wst Sl Apron (4436)
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- Tillman Welding Protection