Shop All Leather Driver's Gloves
Tillman
Sm Grain Cow, Ps Drvrs Glv-Cd, PR
Mfr # 1421S
Zoro # G3136351
product price: $15.89
/pr
Sold in multiples of 24 for $381.36
$381.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl
- Thumb Style Keystone
- Glove Back Material Grain Cowhide Leather
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1421S
- Zoro # G3136351
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Color | Pearl |
Thumb Style | Keystone |
Glove Back Material | Grain Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Closure Type | Pull Strap |
Application | Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers |
Cuff Style | Leather Rolled |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- WALKERS Over-the-Head Electronic Ear Muffs, 22 dB, Specialty, Black (GWP-WLK1MEM)
- TILLMAN VF, Drvrs Glove, Split Cow, L, 34DE10, PR (1414LVM)
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- TILLMAN XL Grain Cow, Ps Drvrs Glv-Cd, PR (1421-XL)
- TILLMAN Md Grain Cow Drvrs-Bulk, PR (1432M)
- TILLMAN Lg Grain Cow Drvrs-Bulk, PR (1432L)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- CONDOR Gloves, 2XL, Gold/Yellow, Jersey, PR (48WT97)
- Tillman Gloves & Hand Protection