Shop All Flame Resistant Hoods
Tillman
Sm Blu Fr Cape, PR
Mfr # 6221BS
Zoro # G1383046
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Heat Protection Type Flame-Resistance, Welding
- Garment Type Cape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6221BS
- Zoro # G1383046
- Country of Origin Mexico
- Category Flame Resistant Hoods
Dimensions
Size | S |
Details
Item | Fire Cape |
Color | Blue |
Material | Cotton |
Heat Protection Type | Flame-Resistance, Welding |
Garment Type | Cape Sleeve |
Description
Color Blue, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Cape Sleeve, Material Cotton, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX OUTDOOR Onyx Airspan Breeze Life Jacket - M/L - Purple (123000-600-040-23)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P89516)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- DYNAMAT DYNAMAT 11905 Dynamat Hood Liner - 1 Sheet (D54-11905)
- ARIAT FR Polartec Beanie, Gray (10027909)
- STEEL GRIP Hood, Aluminized Thermonol (ATH451A)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- KAREWEAR Hood With Shield, Aluminized Carbon Kevlara(R) (755ACK)
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) (NK 2310)
- Tillman Arc Flash and Flame Resistant Clothing