Shop All Leather Palm Gloves
Tillman
Right Only - 1355L
Mfr # 1355LRHO
Zoro # G3595807
product price: $7.99
/ea
Sold in multiples of 36 for $287.64
$287.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Hand Style Left Only
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1355LRHO
- Zoro # G3595807
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Right Only - 1355L |
Glove Hand Style | Left Only |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR (11-840)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL (HW100FG (3XL))
- PIG Overfill Preventer, Brass (DRM919)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- TILLMAN Select Work Glv-Cd, PR (1500)
- TILLMAN XL Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-XL)
- TILLMAN Lg Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-L)
- TILLMAN Bwn Imp W/Patch-Bulk, PR (1500YPPB)
- TILLMAN Sm Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-S)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHF6)
- Tillman Leather Palm Gloves