Shop All Welding Jackets
Tillman
Orange Jacket size 2XL
Mfr # 6230D2X
Zoro # G1380648
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
- Standards ASTM D6413-10, ASTM F1506
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230D2X
- Zoro # G1380648
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 30 in |
Details
Item | Jacket |
Material | Cotton |
Closure Type | snaps |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506 |
Color | Orange |
Gender | Men's |
Fabric Weight | 9 oz |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Passes ASTM F6413 Flame Test | D6413-10 |
Garment Type | Jacket |
Collar Style | Lay-Flat |
Garment Material (Wt) | Cotton ( 9 oz ) |
Fall Protection Compatible | No |
Includes Soapstone Pocket | No |
Includes Mesh Back | No |
High-Visibility | No |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Mini - Striped Flag - White w/Silver - 3/16" x 1" (NEV40063)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 50 Ft (142-0505)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 110)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 2XL (61650)
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Green Jacket size 2X (62302X)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Green Jacket size (6360XL)
- MCR SAFETY Leather Welding Jacket 30 Length Large (38030MWL)
- Tillman Welding Jackets