Shop All Welding Gloves
Tillman
MIG Welding Gloves, Pigskin Palm, M, PR
Mfr # 32KM
Zoro # G0636365
product price: $24.15
/pr
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 32KM
- Zoro # G0636365
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Description
Md Hw Pigskn Mig W/ Kev Lining, Welding Glove Application MIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Tan, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Water Shutoff Sign, Landscape (OS-NS-P-710-L-14100)
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- TILLMAN MIG Welding Gloves, Pigskin Palm, 2XL, PR (32K2X)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32KXL)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- TILLMAN Gloves, PR (1155)
- TILLMAN Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502X)
- TILLMAN Gloves, PR, Color: Tan (1335XLB)
- CAIMAN TIG Welding Gloves, Goatskin Palm, L, PR (1868-5)
- Tillman Gloves & Hand Protection