Shop All Welding Gloves
Tillman
MIG Welding Gloves, Pigskin Palm, L, PR
Mfr # 32KL
Zoro # G0660941
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 32KL
- Zoro # G0660941
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
Lg Hw Pigskn Mig W/ Kev Lining, Welding Glove Application MIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Tan, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103121729)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- TILLMAN MIG Welding Gloves, Pigskin Palm, 2XL, PR (32K2X)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32KM)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32KXL)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, L (48LVM)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (42M)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- Tillman Welding Gloves