Shop All Welding Gloves
Tillman
MIG Welding Gloves, Pigskin Palm, 2XL, PR
Mfr # 32K2X
Zoro # G1383350
product price: $26.85
/pr
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 32K2X
- Zoro # G1383350
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4 in |
Description
2X Hw Pigskn Mig W/ Kev Lining, Welding Glove Application MIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Tan, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24949 (A-1218-24949)
- SAFEWAZE Beam Walker Easy Slider 12in-30in (021-4069)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- MSA SAFETY Front Brim Hard Hat, V-Gard 500, Vented, Type 1, Class C, Fas-Trac Ratchet Suspension, White (10034018)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- TILLMAN MIG Welding Gloves, Cowhide Palm, S, PR (1350S)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1338S)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, S, 1 Pair (48S)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350XLVM)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, XL, PR (1485-6)
- Tillman Gloves & Hand Protection