Shop All Welding Gloves
Tillman
MIG Welding Gloves, Cowhide Palm, XL, PR
Mfr # 55XL
Zoro # G1383280
product price: $30.69
/pr
Sold in multiples of 6 for $184.14
$184.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 55XL
- Zoro # G1383280
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Description
Xl Black Grn Cowhd Mig Glv-Cd, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- SIGNMISSION Sign, 7" H, 10" W, Aluminum, Delivery Entrance Contractors Sign, Landscape, L-10967 (OS-NS-A-710-L-10967)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L (1488L)
- TILLMAN TIG Welding Gloves, Pigskin Palm, S, PR (30S)
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25BM)
- TILLMAN Gloves, PR (13402X)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1010XLB)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-2X)
- Tillman Welding Gloves