Shop All Welding Gloves
Tillman
MIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 55L
Zoro # G1383448
product price: $29.59
/pr
Sold in multiples of 8 for $236.72
$236.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 55L
- Zoro # G1383448
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
Lg Black Grn Cowhd Mig Glv-Cd, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Scratch-Resistant (1541)
- MELLOW WALK SAFETY Size 7 Womens Combat Boot Steel Work Boot (429139BLK070)
- BROTHER Pre Cut Label Stock Roll (BMSLT46CAUT)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-125)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1075)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- TILLMAN Gloves, PR (13572X)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (52-L)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (750L)
- TILLMAN Gloves, PR, Palm Style: Fleece lined (49M)
- TILLMAN Gloves, PR, Glove Leather Grade: A (1332XL)
- Tillman Gloves & Hand Protection