Tillman

Mechanics Gloves, XL, Black/White, Spandex/Nylon


product price: $14.25
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Palm Material Goatskin Leather
  • Application Warehouse Handling, Maintenance Work, Power Tool Handling
  • Palm Construction Leather
  • Stitching Material Cotton
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size XL
Size- Alpha XL

Details

Item Mechanics Gloves
Color Black
Palm Material Goatskin Leather
Application Warehouse Handling, Maintenance Work, Power Tool Handling
Palm Construction Leather
Stitching Material Cotton
Finger Style Full Finger
Thumb Style Wing
Back Material Spandex/Nylon
Closure Type hook-and-loop
ANSI/ISEA Abrasion Level 0
Lining Unlined
Cuff Elastic
Minimum Temperature Not Rated
Palm Style Leather
Glove Palm Material Goatskin
Knuckle Protection Material Cotton Knit

Description

Mechanics Gloves, Palm Material Goatskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.