Shop All Mechanics Gloves
Tillman
Mechanics Gloves, S, Black/White, Spandex/Nylon
Mfr # 1470S
Zoro # G2153455
product price: $14.49
/pr
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Application Warehouse Handling, Maintenance Work, Power Tool Handling
- Palm Construction Leather
- Stitching Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1470S
- Zoro # G2153455
- UPC # 608134147020
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Goatskin Leather |
Application | Warehouse Handling, Maintenance Work, Power Tool Handling |
Palm Construction | Leather |
Stitching Material | Cotton |
Lining | Unlined |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | 0 |
Closure Type | hook-and-loop |
Cuff | Elastic |
Back Material | Spandex/Nylon |
Finger Style | Full Finger |
Minimum Temperature | Not Rated |
Palm Style | Leather |
Glove Palm Material | Goatskin |
Knuckle Protection Material | Cotton Knit |
Description
Mechanics Gloves, Palm Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 5005PF, Disposable Gloves, 5.00 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural (5005PFXL)
- CONDOR Leather Gloves, Striped Cotton, L, PR (3BA34)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK973VS (SBMHSK973VS)
- TILLMAN TrueFit Top Grain Work Gloves, Goatskin/Spandex, Unlined, Wing Thumb, Black/White, Large, 1 Pair (1470L)
- TILLMAN Mechanics Gloves, 2XL, Black/White, Spandex/Nylon (14702X)
- TILLMAN Mechanics Gloves, M, Black/White, Spandex/Nylon (1470M)
- TILLMAN Mechanics Gloves, XL, Black/White, Spandex/Nylon (1470XL)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Large (MG403/L)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V19)
- MECHANIX WEAR MultiCam(R) Black Original(R), 2XL ( 11 ), Black (MG-68-012)
- Tillman Mechanics Gloves