Shop All Welding Aprons
Tillman
Md Imp Cape W/20Inbib
Mfr # 322120M
Zoro # G1377839
product price: $78.15
/ea
Sold in multiples of 12 for $937.80
Free Shipping & Returns
$937.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Fabric Weight 3.15 lb
- Garment Type Cape Sleeve with Bib
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 322120M
- Zoro # G1377839
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | M |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Details
Item | Welding Cape Sleeve |
Color | Brown |
Material | Leather |
Fabric Weight | 3.15 lb |
Garment Type | Cape Sleeve with Bib |
Number of Pockets | 1 |
Features | Protect Shoulder, Sleeves, Upper Chest |
Includes Bib | Yes |
Back Closure Type | Buckle |
Front Closure Type | Button Snap |
Includes Soapstone Pocket | Yes |
Cuff Style | Elastic |
Heat Protection Type | Welding |
Stitching Material | Kevlar(R) |
Description
Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 3.15 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Pockets 1, Size M, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- MILWAUKEE TOOL WorkSkin Cold Weather Hardhat Liner (422B)
- STRANCO Die Cut Letter Label, T, 10 Cards, PK10 (DBV-3-T-10)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN Sm Imp Cape W/20Inbib (322120S)
- TILLMAN 24X36 Wst Sl Apron (4436)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 24X18 Lth Apron (4118)
- 2W INTERNATIONAL Heavy Duty Apron, Yellow (3547)
- Tillman Welding Protection