Shop All Welding Jackets
Tillman
Md Grn Fr Cape
Mfr # 6221M
Zoro # G0660917
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Cotton
- Garment Type Cape Sleeve
- Heat Protection Type Flame-Resistance, Sparks, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6221M
- Zoro # G0660917
- UPC # 608134622015
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | M |
Details
Item | Fire Cape |
Color | Blue |
Material | Cotton |
Garment Type | Cape Sleeve |
Heat Protection Type | Flame-Resistance, Sparks, Welding |
Description
Color Blue, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Sparks, Welding, Cape Sleeve, Material Cotton, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- TUCKER Glove, Freezer(Cut-Resist L)(Pr (Y9239TL)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, L, 1000 PK, White (304750133)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- TILLMAN Brown Jacket size (3826M)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Blue Jacket size XL (6230BXL)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- Tillman Workwear and Protective Clothing