Shop All Leather Driver's Gloves
Tillman
Md Grain Cow Drvrs-Bulk, PR
Mfr # 1426MB
Zoro # G3136500
product price: $13.25
/pr
Sold in multiples of 24 for $318.00
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl
- Thumb Style Keystone
- Glove Back Material Grain Cowhide Leather
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1426MB
- Zoro # G3136500
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Color | Pearl |
Thumb Style | Keystone |
Glove Back Material | Grain Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Grain Cowhide Leather |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4375115D)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 14 (L-G06B14)
- DIXON Rocker Lug Swivel, FNSTxFNPT, 1-1/2 In (RSF150F)
- SIGNMISSION Reserved for Employee of the Year Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23203 (A-1218-23203)
- TILLMAN Lg Grain/Split Cow Drvrs Glv-Cd, PR (1428L)
- TILLMAN Md Split Cow Drvrs Glv-Cd, PR (1405M)
- TILLMAN Leather Drivers Gloves, Cowhide, L, 1 Pair (1414L)
- TILLMAN XL Grain Cow, Ps Drvrs Glv-Cd, PR (1421-XL)
- TILLMAN Leather Drivers Gloves, Cowhide, S, 1 Pair (1414S)
- TILLMAN Lg Split Cow Drvrs Glv-Bulk, PR (1400LB)
- KINCO Kinco Women's Insulated Cowhide Driver's Gloves (98RLW MED)
- Tillman Leather Driver's Gloves