Shop All Welding Clothing
Tillman
Md 30In Orange Jkt W/Lth Slvs
Mfr # 9230DM
Zoro # G408639274
product price: $51.45
/ea
Sold in multiples of 4 for $205.80
$205.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 9230DM
- Zoro # G408639274
- Country of Origin United States
- Category Welding Clothing
Dimensions
Size | M |
Details
Item | Md 30In Orange Jkt W/Lth Slvs |
Description
Md 30In Orange Jkt W/Lth Slvs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- ARIAT FR Beanie, Black (10018117)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-D622/S)
- TILLMAN 24X36 Lth Bib Apron (4236)
- GENTEC Silver Series Med Duty Outfit For General Purpose (7120FA)
- BDG FR Canvas Welding Sleeves, PR, 24" PR (64-1-84-24)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf (A24X38AXP)
- Tillman Welding Clothing