Shop All Welding Jackets
Tillman
Lg Blu Fr Cape
Mfr # 6221BL
Zoro # G1382809
Sold in multiples of 9 for $176.31
$176.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Cotton
- Heat Protection Type Flame-Resistance, Welding
- Garment Type Cape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 6221BL
- Zoro # G1382809
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Details
Item | Fire Cape |
Color | Blue |
Material | Cotton |
Heat Protection Type | Flame-Resistance, Welding |
Garment Type | Cape Sleeve |
Description
Color Blue, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Cape Sleeve, Material Cotton, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 6 ft. L (109S0036BR)
- TILLMAN Green Jacket size (6360XL)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- TILLMAN Green Jacket size M (6230M)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- SAVE PHACE Welding Jacket with Skeletal Design, XL (3012367)
- Tillman Welding Jackets