Shop All Anti-Vibration Gloves
Tillman
Lg Anti-Vibe True Fit-Cd, PR
Mfr # 1489L
Zoro # G0621857
product price: $28.55
/pr
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1489L
- Zoro # G0621857
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Lg Anti-Vibe True Fit-Cd |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, H2S, For MX6 (17124975-2)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, M, Black, PR1 (CHNPI5-03-M)
- 212 PERFORMANCE Small High Visibility Impact Gloves (IMP-88-008)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- Tillman Gloves & Hand Protection