Shop All Welding Jackets
Tillman
Lg 36In Blue Jkt W/Lth Slvs
Mfr # 923036L
Zoro # G3231210
product price: $60.89
/ea
Sold in multiples of 4 for $243.56
$243.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 923036L
- Zoro # G3231210
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Details
Item | Lg 36In Blue Jkt W/Lth Slvs |
Description
Lg 36In Blue Jkt W/Lth Slvs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- NEWSTRIPE Stencil, 24", Number Kit 0-9, 1/8", (10000945)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- SAFE HANDLER Crystal Clear Lens Color Temple Black Safety Glasses (BLSH-ESCR-CLLCT-SG9BK)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Blue Jacket size 2X (6230B2X)
- TILLMAN Green Jacket size 2X (62302X)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- Tillman Welding Protection