Shop All Leather Driver's Gloves
This Product is Discontinued
Tillman
Leather Drivers Gloves, Cowhide, XL, PR (Discontinued)
Mfr # 1414XL
Zoro # G0130724
This Product is Discontinued
Key Features
- Color Pearl/Bourbon Brown
- Thumb Style Keystone
- Sold As Pair
- Leather Palm Type Full-Grain
- Application General Handling and Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1414XL
- Zoro # G0130724
- UPC # 608134141448
- Country of Origin China
- Category Leather Driver's Gloves
Details
Item | Leather Gloves |
Color | Pearl/Bourbon Brown |
Thumb Style | Keystone |
Sold As | Pair |
Leather Palm Type | Full-Grain |
Application | General Handling and Maintenance |
Stitching Material | Cotton |
Leather Palm Process | Full Grain |
Minimum Temperature | Not Rated |
Stitching Type | Standard |
Description
Leather Gloves, Stitching Material Cotton, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.