Shop All Coated Gloves
Tillman
Latex Coated Gloves, Palm Coverage, Blue/Yellow, XL, PR
Mfr # 1760XL
Zoro # G3595317
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue/Yellow
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 1760XL
- Zoro # G3595317
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Blue/Yellow |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 10 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry/Light Oil |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Lab Coat, Female, Navy, L1MD (83358)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (713SNF)
- MSA SAFETY Filter, Bayonet, P100, Nuisance Level AG, HF, Magenta, 2 PK, NIOSH (818344)
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 (10115836)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, L, PR (1760L)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue, L, PR (1538)
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- TILLMAN Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (1762M)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- Tillman Gloves & Hand Protection