Shop All Coated Gloves
Tillman
Latex Coated Gloves, Palm Coverage, Blue/Yellow, L, PR
Mfr # 1760L
Zoro # G3595326
product price: $2.59
/pr
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue/Yellow
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 1760L
- Zoro # G3595326
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | Blue/Yellow |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 10 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry/Light Oil |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- ERGODYNE 385 Black Large Kneeling Pad (18385)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, XL, PR (1760XL)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue, L, PR (1538)
- TILLMAN Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (1762M)
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- MAPA TempTec NL517 Rough Finish Neoprene Gloves (338608)
- Tillman Gloves & Hand Protection