Shop All Welding Aprons
Tillman
Kevlar(R) Knit Slvs, 24in., PR
Mfr # 9824
Zoro # G3135785
Sold in multiples of 24 for $462.96
$462.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% DuPont Kevlar
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tillman
- MFR # 9824
- Zoro # G3135785
- Country of Origin United States
- Category Welding Aprons
Dimensions
Size | 24" |
Details
Item | Lg Kevlar(R) Knit Glvs |
Material | 100% DuPont Kevlar |
Description
Lg Kevlar(R) Knit Glvs, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- EAGLE Eagle Spill Containment Horizontal Single Drum Cradle (EG-1605)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (5039-S (7))
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 24X36 Wst Sl Apron (4436)
- TILLMAN Sm Imp Cape W/20Inbib (322120S)
- Tillman Welding Aprons