Shop All Welding Aprons
Tillman
Kevlar(R) Knit Slvs, 18 in., PR
Mfr # 9818
Zoro # G3135776
product price: $13.15
/pr
Sold in multiples of 24 for $315.60
$315.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% DuPont Kevlar
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 9818
- Zoro # G3135776
- Country of Origin United States
- Category Welding Aprons
Dimensions
Size | 18" |
Details
Item | 24" Kevlar(R) Knit Slvs |
Material | 100% DuPont Kevlar |
Description
24 In. Kevlar(R) Knit Slvs, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473R79 (473R79)
- HY-KO 3In Reflective Number 1, 10PK (B00442)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- SIGNMISSION Warning-This Water Is Unsafe To Drink-10in x 14in OSHA Safety, WS-This Water Is Unsafe To Drink (WS-This Water Is Unsafe To Drink)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 54In Lth Sb Apron (5300)
- TILLMAN 24X40 Split Leg Apron (4440)
- TILLMAN 24X24 Waist Lth Apron (4124)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- PIP Ironcat Irontex® Flame Retardant Cotton Apron, Green, 24" W x 36" L, All Cotton (7080/36)
- Tillman Workwear and Protective Clothing