Shop All Welding Jackets
Tillman
Jacket size L
Mfr # 3280L
Zoro # G0680517
product price: $113.99
/ea
Sold in multiples of 3 for $341.97
Free Shipping & Returns
$341.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Color Yellow
- Fits Chest Size 44" to 46"
- ANSI Class Not Rated
- Fabric Weight 75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 3280L
- Zoro # G0680517
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 30 in |
Details
Item | Jacket |
Material | Cowhide |
Color | Yellow |
ANSI Class | Not Rated |
Fabric Weight | 75 oz |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 0 |
Gender | Men's |
Closure Type | Snaps |
Fall Protection Compatible | No |
Includes Soapstone Pocket | Yes |
Garment Material (Wt) | Cowhide ( 75 oz ) |
Heat Protection Type | Metal Spatter, Sparks |
Leather Grade | Premium |
Collar Style | Stand-Up |
Includes Mesh Back | No |
High-Visibility | No |
Garment Type | Jacket |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 75 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size L, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475A95 (475A95)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, L, 1 PR (9369L)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- TIMBERLAND PRO Size 10 1/2 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- TILLMAN Green Jacket size (62304X)
- TILLMAN Blue Jacket size 2X (6230B2X)
- TILLMAN Green Jacket size (6360XL)
- TILLMAN Green Jacket size 2X (62302X)
- TILLMAN Cotton Welding Jacket (6230DHL)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- Tillman Welding Jackets