Shop All Welding Jackets
Tillman
Jacket size
Mfr # 6230IXL
Zoro # G1380891
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Indura
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
- Standards ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 6230IXL
- Zoro # G1380891
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Length | 30 in |
Details
Item | Jacket |
Material | Indura |
Closure Type | snaps |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269 |
Color | Navy |
Gender | Men's |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Fabric Weight | 9 oz |
Collar Style | Lay-Flat |
Garment Type | Jacket |
Fall Protection Compatible | No |
Includes Soapstone Pocket | No |
High-Visibility | No |
Includes Mesh Back | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Garment Material (Wt) | Indura ( 9 oz ) |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Indura, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, ASTM F1506, NFPA 70E Level 2, NFPA 2112, OSHA 29 CFR 1910.269, Total Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H311002)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S ( 7 ), 2000 PK, Gray (50706)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- MONTOUR LINE White Traditional Event Fence Panel, (Panel Only) (FN-TRD-PNL-WH-55)
- TILLMAN Green Shop Coat (62503X)
- TILLMAN Green Jacket size (62304X)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- TILLMAN Green Jacket size (6360XL)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- STEINER Spats, 12In, Brown, PR (12186)
- Tillman Welding Protection