Shop All Welding Jackets
Tillman
Jacket size 3XL
Mfr # 32803X
Zoro # G1377988
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Cowhide
- Closure Type Snaps
- Heat Protection Type Metal Spatter, Sparks
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 32803X
- Zoro # G1377988
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 30 in |
Details
Item | Jacket |
Material | Cowhide |
Closure Type | Snaps |
Heat Protection Type | Metal Spatter, Sparks |
ANSI Class | Not Rated |
Color | Yellow |
Number of Inside Pockets | 0 |
Fabric Weight | 83 oz |
Number of Outside Pockets | 1 |
Gender | Men's |
Includes Mesh Back | No |
Garment Type | Jacket |
High-Visibility | No |
Includes Soapstone Pocket | Yes |
Fall Protection Compatible | No |
Collar Style | Stand-Up |
Leather Grade | Premium |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 83 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size 3XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- TILLMAN Lg 30Inblue Jkt W/Lth Slvs (9230L)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Blue Jacket size M (6230BM)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Green Jacket size (62304X)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- Tillman Welding Protection