Shop All Welding Jackets
Tillman
Jacket size 3X
Mfr # 32853X
Zoro # G1377489
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Closure Type Snaps
- Heat Protection Type Metal Spatter, Sparks
- ANSI Class Not Rated
- Fits Chest Size 56" to 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tillman
- MFR # 32853X
- Zoro # G1377489
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 36 in |
Details
Item | Jacket |
Material | Cowhide |
Closure Type | Snaps |
Heat Protection Type | Metal Spatter, Sparks |
ANSI Class | Not Rated |
Color | Yellow |
Number of Inside Pockets | 0 |
Gender | Men's |
Fabric Weight | 94 oz |
Number of Outside Pockets | 1 |
Includes Mesh Back | No |
High-Visibility | No |
Collar Style | Stand-Up |
Garment Type | Jacket |
Fall Protection Compatible | No |
Leather Grade | Premium |
Garment Material (Wt) | Cowhide ( 94 oz ) |
Includes Soapstone Pocket | Yes |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 94 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 36 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size 3XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- NMC Danger High Voltage On Wires Above Sign (D552AB)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- TILLMAN Blue Jacket size XL (6230BXL)
- TILLMAN Green Coat size XL (6250XL)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1080-4X)
- Tillman Workwear and Protective Clothing